Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 16mm Head Sz
Mfr # J1216MBASD
Zoro # G5121072
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Standards ASME B107.100-2010
- Anti-Slip Design Yes
- Head Movement Fixed
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1216MBASD
- Zoro # G5121072
- UPC # 662679073770
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/8 in |
Head Size | 16 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 16 mm, Overall Length 9 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230SPL)
- PROTO WR COMB 1/4 12PT (PO1208A)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228M-T500)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222-T500)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224SPL)
- HARVEST FORGE Combination Wrench, 2" (88145)
- Proto Combination Wrenches