Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 16mm Head Sz
Mfr # J1216MASD
Zoro # G5907297
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Tether Capable Tether Capable
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1216MASD
- Zoro # G5907297
- UPC # 662679073206
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/8 in |
Head Size | 16 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 16 mm, Overall Length 9 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12.0V Li-Ion Battery, 2.0Ah Capacity (BL1203)
- IRWIN Nutsetter, 7/16", Steel (IWAF243716)
- EXCEL BLADES #18 1/2" Large Chisel Replacement Blade - 100 pcs., 3 pack (22618)
- STARRETT Band Saw Blade, 10 ft. 5" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-05)
- PROTO Full Polish Combination Wrench 10 mm - 12 Point (J1210M-T500)
- PROTO Combination Wrench, Head 34mm, 12 Points (J1234M-T500)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222H-T500)
- Proto Wrenches