Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 15mm Size
Mfr # J1215MHASD
Zoro # G1983667
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and Easy to Clean Surfaces, Anti-Slip Design, Box Ends Incorporate the TorquePlus(TM) System
- Reversing No
- Overall Length 9 1/4 in
- Wrench Product Grouping Wrenches
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1215MHASD
- Zoro # G1983667
- UPC # 662679073527
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 15 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Window-Weld Round Ribbon Sealer, 5/16"X15' (MMM8611)
- VERMONT GAGE Pin Gage, Minus, 0.362 In, Black (911236200)
- BONDHUS Phillips, Pozidriv(R), Slotted, Torx(R) Bit 6-7/8 in to 7-3/4 in, Drive Size: 1/4 in (0715751719)
- ALLEN GearWrench Retaining Ring Plier, Ergonomic Handle (3151)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222H-T500)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- PROTO WR REVERSBLE RTCHTNG COMBO WR 7MM 12 PT (POJSCVM07T)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- PROTO Combination Wrench, Head 1-9/16" (J1250B)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- BETA 10mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421010)
- Proto Wrenches