Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 15mm Size
Mfr # J1215MBASD
Zoro # G6223621
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping Wrenches
- Head Movement Fixed
- Finish Black Oxide
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1215MBASD
- Zoro # G6223621
- UPC # 662679073763
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 15 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- LINK HANDLES Hatchet Handle, 14", Fire, Contractor (65278)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41053)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236BASD)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MHASD)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MBASD)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212SPL)
- GRAY TOOLS Combination Wrench 51mm, 12 Point, Black Oxide Finish (MC51B)
- Proto Wrenches