Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 13mm Size
Mfr # J1213MASD
Zoro # G0552465
original price:
$16.69
13% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and Easy to Clean surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Anti-Slip Design Yes
- Wrench Shape Straight
- Head Movement Fixed
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1213MASD
- Zoro # G0552465
- UPC # 662679073176
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 13 mm, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 10 Piece Hex Key Set, 960683 (000960683)
- FACOM Round Pin Replacements, L 1-3/16 in. (FA-126.E120)
- MICRO 100 Spade Drill (SD-156)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- PROTO Black Oxide Metric Short Combination Wrench 8 mm - 12 Point (J1208MESB)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228HASD)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211A)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- Proto Wrenches