Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 12mm Size
Mfr # J1212MH-T500
Zoro # G6888664
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Overall Length 7 3/4 in
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1212MH-T500
- Zoro # G6888664
- UPC # 662679087326
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Skimming Blade, 14 (4-914)
- HOUGEN 11/16 in. X 2 in. 12,000-Series Annular Cutter Stack Cut (12222S)
- WIHA 13 Piece SpeedEII Electric Screwdriver SlimLine Blade Set (32490)
- DRILL AMERICA 3/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X3/8)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212H-T500)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MBASD)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218M-T500)
- PROTO WR STRIKING 1-13/16 12PT (PO2629SW)
- CULLIGAN WRENCH HOUSING SW-5 3/8"" (SW-5A)
- Proto Combination Wrenches