Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 12mm Size
Mfr # J1212MBASD
Zoro # G6100936
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping Wrenches
- Reversing No
- Overall Length 7 3/4 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1212MBASD
- Zoro # G6100936
- UPC # 662679073732
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 12 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (6958)
- SIMONDS Half Round File, American, 6 In. L (78323100)
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240BASD)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- PROTO WRENCH 1/4" COMBO 12 POINT (POBW-2208R)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-09MM)
- Proto Combination Wrenches