Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 11mm Size
Mfr # J1211MHASD
Zoro # G1007334
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller do Not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Shape Straight
- Anti-Slip Design Yes
- Wrench Product Grouping Wrenches
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1211MHASD
- Zoro # G1007334
- UPC # 662679073480
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 11 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM AL5 Grade C5 Turning Style A Brazed Tool (141802)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- RIDGID 1/4-20 X 3/4 Screws, PK5 (94332)
- BNS Tap Guide (599-792-30)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MASD)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230-T500)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210A)
- CRAFTSMAN Wrenches, 25mm Standard Metric Combinati (CMMT42931)
- Proto Combination Wrenches