Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 11mm Size
Mfr # J1211MBASD
Zoro # G6085965
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Reversing No
- Standards ASME B107.100-2010
- Insulated No
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1211MBASD
- Zoro # G6085965
- UPC # 662679073725
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 11 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Double Cutter, 3 In. W, Steel (T-413)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (8435)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- DRILL AMERICA #10 Carbon Steel Screw Extractor (DEWEZ10)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230MASD)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MASD)
- PROTO Combination Wrench, 4-11/16" Length (J1215MES)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- WRIGHT Tool Combination Wrench WRIGHTGRIP 2.0 12 Point Black Industrial - 2-13/16in. (9AC-36)
- Proto Wrenches