Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 10mm Size
Mfr # J1210MESB
Zoro # G9081457
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Insulated No
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1210MESB
- Zoro # G9081457
- UPC # 662679115838
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/4 in |
Head Size | 10 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 10 mm, Overall Length 3 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 3-Pc Hose Pinching Pliers Set (51752)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- PROTO Combination Wrench, Head 13/16" (J1226S)
- PROTO Combination Wrench, 9mm Sz, 3-5/8" Length (J1209MES)
- CRESCENT WRENCH COMBINATION 7/16"" (CCW4)
- Proto Wrenches