Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 10mm Head Sz
Mfr # J1210MASD
Zoro # G5921093
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Single End/Double End Double End
- Tether Capable Tether Capable
- Reversing No
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1210MASD
- Zoro # G5921093
- UPC # 662679074005
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 10 mm |
Wrench Length Style | Long |
Description
If you need a high-quality wrench for your next project, the Proto J1210MASD 10mm Combination Wrench is the tool to choose. This combination wrench has a satin finish and is made of alloy steel. The double hex box end style offers greater access to fasteners in tight spots. Its overall length is 6 1/4 in., with a head size of 10 mm. It has 12 points that are designed for higher torque applications. If you want quality at an affordable price, this Proto Combination Wrench will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Knife Double/Single Cut Bastard File with Safe Back (06711N)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- HYDE 6 in. Vs Flexible Joint Knife 04851 (4851)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 1 Cut D (4TGZ7)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228M-T500)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MBASD)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MHASD)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218-T500)
- PROTO Black Oxide Metric Short Combination Wrench 8 mm - 12 Point (J1208MESB)
- PROTO Combination Wrench, SAE, 1-3/4in Size (J1256B)
- Proto Wrenches