Shop All Combination Wrenches
Proto
Combination Wrench, Head 34mm, 12 Points
Mfr # J1234M-T500
Zoro # G7122637
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B107.100-2010
- Finish Chrome
- Wrench Shape Straight
- Wrench Style High Access
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1234M-T500
- Zoro # G7122637
- UPC # 662679175191
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 1/4 in |
Head Size | 34 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 34 mm, Overall Length 15 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Straight Shank (C24005)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- MORSE Band Saw Blade, 12 ft. 6" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-12' 6)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4522)
- PROTO Tether-Ready Satin Combination Wrench 5/16" - 12 Point (J1210A-TT)
- PROTO Combination Wrench, SAE, 1in Size (J1232ASD)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MHASD)
- PROTO Combination Wrench, Metric, 29mm Head Sz (J1229MASD)
- PROTO WRENCH 1/4" COMBO 12 POINT (POBW-2208R)
- PROTO Combination Wrench, 5-7/16" Length (J1219MES)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MBASD)
- Proto Combination Wrenches