Shop All Combination Wrenches
Proto
Combination Wrench, Head 25mm
Mfr # J1225MS
Zoro # G6546123
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Head Movement Fixed
- Number of Points 12
- Finish Chrome
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1225MS
- Zoro # G6546123
- UPC # 662679175078
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 25 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 5/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BELT, MICRO-V, J536 K6500 (544908405)
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124D)
- SPEEDAIRE Air Ratchet Wrench, 1/2 in. (45YY13)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MESB)
- PROTO Combination Wrench, SAE, 11/16in Size (J1222ESB)
- PROTO Combination Wrench, 6-29/32" Length (J1211M-T500)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MBASD)
- PROTO WRENCH COMBO 9MM 6 POINT (POJ1209MH-T500)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-06MM)
- Proto Wrenches