Shop All Combination Wrenches
Proto
Combination Wrench, Head 13/16"
Mfr # J1226S
Zoro # G6573843
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design Yes
- Overall Length 7 3/4 in
- Number of Points 12
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1226S
- Zoro # G6573843
- UPC # 662679174941
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 25 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4932FL)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- ARTU Hole Saw Set, Tungsten Carbide Grit, 9 pcs (02955)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209EFS)
- PROTO Tethered Combo Wrench, Metric, 20mm Size (J1220MASD-TT)
- PROTO Combination Wrench, 11-27/64" Length (J1220M-T500)
- PROTO Combination Wrench, Head 1-3/16" (J1238BASD)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252B)
- PROTO Combination Wrench, 5-7/16" Length (J1224ES)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- Proto Combination Wrenches