Shop All Combination Wrenches
Proto
Combination Wrench, Head 1-9/16"
Mfr # J1250-T500
Zoro # G7128112
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Standards ASME B107.100-2010, AS4984A
- Reversing No
- Single End/Double End Double End
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1250-T500
- Zoro # G7128112
- UPC # 662679175160
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 20 1/4 in |
Head Size | 1 9/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Nickel Chrome, Head Size 1 9/16 in, Overall Length 20 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, 13/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Internal Extractor, 19-25mm (1.30/4)
- BIG HORN Brass Hammer, Hickory Handle, 1lb (15124)
- WERA Ball End Precision Hex Screwdriver 2 mm Round (05118092001)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- PROTO Combination Wrench, 7mm Sz, 5-5/32" Length (J1207M-T500)
- PROTO WR COMB 16MM 12PT (PO1216MASD)
- PROTO Proto J1236ASD 1-1/8" 12-Point Satin Combination Wrench (J1236ASD)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- PROTO WR COMB 2-1/16 12PT (PO1266)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- WESTWARD Combination Wrench, SAE, 1in Size (36A284)
- Proto Combination Wrenches