Shop All Combination Wrenches
Proto
Combination Wrench, Head 1-3/16"
Mfr # J3138
Zoro # G6542702
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Single End/Double End Double End
- Number of Points 12
- Reversing No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3138
- Zoro # G6542702
- UPC # 662679175351
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 47/64 in |
Head Size | 1 3/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 3/16 in, Overall Length 11 47/64 in, 15 Degrees , 60 Degrees , Head Thickness 3/8 in, Insulated No, SAE, Double End, Hex, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 22-pcs. (96031480)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-18-0670, PK 2 (N08)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- DRILL AMERICA 37/64" HSS 2MT Taper Shank Drill Bit (DWDTS37/64)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- PROTO Combination Wrench, 5-13/32" Length (J1208M-T500)
- PROTO WR COMB 1-1/4 12PT (PO1240ASD)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MHA)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- Proto Combination Wrenches