Shop All Combination Wrenches
This Product is Discontinued
Proto
Combination Wrench, Head 1-1/4" (Discontinued)
Mfr # J1240S
Zoro # G6526788
This Product is Discontinued
Key Features
- Insulated No
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1240S
- Zoro # G6526788
- UPC # 662679175016
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 5/8 in |
Head Size | 1 1/4 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/4 in, Overall Length 9 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 3/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.