Shop All Combination Wrenches
Proto
Combination Wrench, Head 1-1/2", 12 Points
Mfr # J1248-T500
Zoro # G7130921
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Wrench Style High Access
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1248-T500
- Zoro # G7130921
- UPC # 662679175153
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 20 1/4 in |
Head Size | 1 1/2 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Nickel Chrome, Head Size 1 1/2 in, Overall Length 20 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 13/16 in, 7/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- KODIAK CUTTING TOOLS .0845 HSS Chucking Reamer Straight Flute Straight Shank (5473512)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L (1817-0000)
- PROTO Black Oxide Metric Short Combination Wrench 18 mm - 12 Point (J1218MESB)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- PROTO Combination Wrench, 14mm Sz, 4-1/2" Length (J1214MES)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MHASD)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- Proto Combination Wrenches