Shop All Combination Wrenches
Proto
Combination Wrench, Head 1-1/16"
Mfr # J1234S
Zoro # G6537750
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 6 1/2 in
- Single End/Double End Double End
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1234S
- Zoro # G6537750
- UPC # 662679174989
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 1 1/16 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 5/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52112)
- CONTROL CO Illuminated Dual Magnifier, 4X (3351)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (15620)
- PROTO Slide Hammer, 4 In. L, 2-1/2 lb. (J4260H)
- PROTO WRENCH COMBO 9MM 6 POINT (POJ1209MH-T500)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MH-T500)
- PROTO 21MM 12PT COMB WRENCH (PO1221MBASD)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MASD)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- SUNEX WRENCH STUBBY 15 MM (SU993015M)
- Proto Combination Wrenches