Shop All Combination Wrenches
Proto
Combination Wrench, 9mm Sz, 3-5/8" Length
Mfr # J1209MES
Zoro # G2767060
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Overall Length 3 5/8 in
- Anti-Slip Design Yes
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1209MES
- Zoro # G2767060
- UPC # 885911372305
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 5/8 in |
Head Size | 9 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 3 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Crimping Tool Die, Mfr. No. PA8027 (PA2096)
- KNIPEX 6-1/4 in X-Cut Compact Diagonal Cutter Standard Cut Insulated (73 06 160)
- CTA MANUFACTURING NUT DRIVER FLEX SHAFT 10MM (CTA5055)
- HHIP 4-1/2 X 1/2 X 1/2 Pivot Head Knurling Tool (2220-0005)
- PROTO Proto J1228ASD 7/8" 12-Point Satin Combination Wrench (J1228ASD)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MBASD)
- PROTO WR COMB 8MM 12PT (PO1208MA)
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- Proto Wrenches