Shop All Combination Wrenches
Proto
Combination Wrench, 8mm Sz, 3-1/2" Length
Mfr # J1208MES
Zoro # G2766771
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Number of Points 12
- Anti-Slip Design Yes
- Insulated No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1208MES
- Zoro # G2766771
- UPC # 662679115401
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/2 in |
Head Size | 8 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 3 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- TEKTON 3/4 Inch Drive x 46 mm 12-Point Socket (SHD32346)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2LNFG)
- DRILL AMERICA 1-1/8"-14 HSS Plug Hand Tap (DWTST1-1/8-14P)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- PROTO WR COMB 1/4 12PT (PO1208A)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- HHIP 1/2" Combination Wrench (7023-1005)
- Proto Combination Wrenches