Shop All Combination Wrenches
Proto
Combination Wrench, 7-29/32" Length
Mfr # J1213M-T500
Zoro # G2767121
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Tether Capable Tether Capable
- Single End/Double End Double End
- Standards ASME B107.100-2010
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1213M-T500
- Zoro # G2767121
- UPC # 662679072889
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 13 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slotted Screwdriver, 1/4x4" (55030)
- KLEIN TOOLS Ironworker's Pliers 2-Piece Kit (94508)
- STARRETT Prick Punch (816B)
- PERFORMANCE TOOL 1/2 In Dr. Impact Universal Joint, M968 (M968)
- PROTO Combination Wrench, SAE, 1-13/16in Size (J1258B)
- PROTO Proto J1228ASD 7/8" 12-Point Satin Combination Wrench (J1228ASD)
- PROTO Full Polish Combination Wrench 7/8" - 6 Point (J1228H-T500)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248B)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- WESTWARD Combination Wrench, 1", SAE, 12 pt. (54RY88)
- Proto Combination Wrenches