Shop All Combination Wrenches
Proto
Combination Wrench, 5-7/16" Length
Mfr # J1224ES
Zoro # G2767392
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Anti-Slip Design Yes
- Wrench Product Grouping Wrenches
- Wrench Style Short
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1224ES
- Zoro # G2767392
- UPC # 662679115364
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 3/4 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/16 (C70027)
- PASLODE Framing Nailer, Adj. Exhaust, Orange (501000)
- DRILL AMERICA 1"-24 Carbon Steel Hex Die (DWTSH1-24)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- PROTO WR COMBO 8MM 6PT (POJ1208MHA)
- PROTO Combination Wrench, Metric, 29mm Head Sz (J1229MASD)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MBASD)
- PROTO Combination Wrench, 4-5/16" Length (J1213MES)
- PROTO Black Oxide Combination Wrench 30 mm - 12 Point (J1230MBASD)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- Proto Wrenches