Shop All Combination Wrenches
Proto
Combination Wrench, 5-5/32" Length
Mfr # J1209-T500
Zoro # G2766738
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping Wrenches
- Tether Capable Tether Capable
- Single End/Double End Double End
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1209-T500
- Zoro # G2766738
- UPC # 662679033774
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 9/32 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/32 in, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Bridge/Construction Reamer Set - 5 Piece, 1/2" Shank Wooden Case (DWRRBSS5PC-SET)
- BOSCH Crown Stops (MS1233)
- MIDWEST Premium Roofing/Siding Tool Kit, 9 pcs. (MWT-BULDKIT02)
- BON TOOL Margin Trowel, Stainless Steel 7" X 1 1/2" Wood Handle (13-307)
- PROTO 7/32" X 9/32" REV SPLINE BOX WR (POSBV0709)
- PROTO Short 6 Point Combination Wrench 5/32-Inch (J1205EFS)
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- PROTO Combination Wrench, Head 1-7/16" (J1246-T500)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1" (KTI-41132)
- Proto Wrenches