Shop All Combination Wrenches
Proto
Combination Wrench, 5-13/32" Length
Mfr # J1208M-T500
Zoro # G2767033
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Standards ASME B107.100-2010
- Wrench Product Grouping Wrenches
- Head Movement Fixed
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1208M-T500
- Zoro # G2767033
- UPC # 662679072834
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V (WS625)
- WARWOOD TOOL 6' Post Hole DiggingTamp Bar (16510)
- TITAN Metric Magnetic Alum"um Socket Rail, 3/8" Drive (TIT38098)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224SPL)
- PROTO Tethered Combination Wrench, SAE, 1in Size (J1232ASD-TT)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228ASD)
- PROTO Combination Wrench, Metric, 70mm Size (J1270M)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222H-T500)
- WOKIN 14Mm Combination Spanner Wrench (150514)
- Proto Wrenches