Shop All Combination Wrenches
Proto
Combination Wrench, 4-5/16" Length
Mfr # J1216ES
Zoro # G2767252
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Standards ASME B107.100-2010, SAE AS954G
- Wrench Style Short
- Overall Length 4 1/4 in
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1216ES
- Zoro # G2767252
- UPC # 662679115326
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/4 in |
Head Size | 1/2 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 4 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 141-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209129)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- CRAFTSMAN Sockets, 3/8" Drive 17mm 6 Point Shallow (CMMT43548)
- MOODY TOOL Machinist Scriber, Steel, Straight/90 Deg (51-1510)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MASD)
- PROTO Full Polish Combination Wrench 1-1/16" - 6 Point (J1234H-T500)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- PROTO Combination Wrench, SAE, 1-3/16" Head Sz (J1238H-T500)
- PROTO Combination Wrench, 5-7/16" Length (J1224ES)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224HASD)
- WESTWARD Combination Wrench, 24mm, Metric, 6 pt. (54RY83)
- Proto Wrenches