Shop All Combination Wrenches
This Product is Discontinued
Proto
Combination Wrench, 4-29/32" Length (Discontinued)
Mfr # J1206M-T500
Zoro # G2766710
This Product is Discontinued
Key Features
- Features Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
- Insulated No
- Standards ASME B107.100-2010
- Tether Capable Tether Capable
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1206M-T500
- Zoro # G2766710
- UPC # 662679124205
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 6 mm |
Wrench Length Style | Standard |
Description
The Proto J1206M-T500 Combination Wrench is the perfect tool for working with hex fasteners. With a 6mm head size, this alloy steel wrench has a 4 7/8" length. This 12-point combination wrench features an all metal construction and comes in chrome finish. The Proto J1206M-T500 is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.