Shop All Combination Wrenches
Proto
Combination Wrench, 4-11/16" Length
Mfr # J1215MES
Zoro # G2767167
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Style Short
- Tether Capable Tether Capable
- Finish Chrome
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1215MES
- Zoro # G2767167
- UPC # 662679115470
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 15 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 7/16 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane Pack, 2" x 4" x 0.25 (MG1-42-4)
- HOUGEN Vac-Pad for Magnetic Drills (05000)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.29"L, HR Phenolic (0085-R)
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 400)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209EFS)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Contractor Series, Satin (D074428)
- Proto Wrenches