Shop All Combination Wrenches
Proto
Combination Wrench, 3-5/8" Length
Mfr # J1211ES
Zoro # G2766762
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1211ES
- Zoro # G2766762
- UPC # 662679115296
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/2 in |
Head Size | 11/32 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 3 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7131)
- EXAIR Air Amplifier, 5 In Inlet, 50 CFM (6044)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- PROTO Combination Wrench, 3-1/2" Length (J1210ES)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- PROTO Tethered Combo Wrench, Metric, 14mm Size (J1214MASD-TT)
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- WESTWARD Combination Wrench, 65mm, Metric, 12 pt. (54RZ29)
- Proto Combination Wrenches