Shop All Combination Wrenches
Proto
Combination Wrench, 3-3/8" Length
Mfr # J1209ES
Zoro # G2767088
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Insulated No
- Overall Length 3 3/8 in
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1209ES
- Zoro # G2767088
- UPC # 662679115272
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/8 in |
Head Size | 9/32 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/32 in, Overall Length 3 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco 888063696831 (888063696831)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- EUROBOOR Countersink, 3/8"-1", 3/4" Arbor for mag drills (SCE.25)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208SPL)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248)
- PROTO Proto J1236ASD 1-1/8" 12-Point Satin Combination Wrench (J1236ASD)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224M-T500)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MHASD)
- WERA Ratcheting Wrench, Metric, 13mm Head Sz (05020068001)
- Proto Combination Wrenches