Shop All Combination Wrenches
Proto
Combination Wrench, 3-15/16" Length
Mfr # J1211MES
Zoro # G2766729
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Shape Straight
- Number of Points 12
- Wrench Product Grouping Wrenches
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1211MES
- Zoro # G2766729
- UPC # 662679115432
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/4 in |
Head Size | 11 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 3 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- CLEVELAND Step Drill (C20300)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- PROTO WRENCH COMBO 8MM 12PT (POJ1208MES)
- PROTO Black Oxide Combination Wrench 5/8" - 12 Point (J1220BASD)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230SPL)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A203)
- Proto Combination Wrenches