Shop All Combination Wrenches
Proto
Combination Wrench, 29-1/2" Length
Mfr # J1272
Zoro # G2767517
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Standards ASME B107.100
- Reversing No
- Wrench Product Grouping Wrenches
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1272
- Zoro # G2767517
- UPC # 662679071462
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 29 1/2 in |
Head Size | 2 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 1/4 in, Overall Length 29 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Swivel Cabl Strppr 3/4 In Od (45-128)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500R----X0)
- SUNEX WRENCH SET 10 PC JUMBO COMBINATION (SU97010A)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210A)
- PROTO WR COMB 15/16 12 PT (PO1230ASD)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208SPL)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 17mm Size (1318)
- Proto Combination Wrenches