Shop All Combination Wrenches
Proto
Combination Wrench, 26mm Sz, 14-41/64" L
Mfr # J1226M-T500
Zoro # G2767368
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
- Tether Capable Tether Capable
- Reversing No
- Anti-Slip Design Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1226M-T500
- Zoro # G2767368
- UPC # 662679124236
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 3/4 in |
Head Size | 26 mm |
Wrench Length Style | Standard |
Description
This Proto J1226M-T500 Combination Wrench is a versatile tool you can use for all your fastening needs. This combination wrench has a 12-point head and measures 14 3/4 in. in length. It has a 26mm head size, which means it will fit most nuts and bolts. The alloy steel construction makes this one of the most durable wrenches on the market today. If you want to be able to work with any kind of fastener, then this Proto J1226M-T500 Combination Wrench is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Drw Liner, Black, , Polyester (84030)
- DRILL AMERICA 1/2"-20x6" HSS Pulley Tap (DWTET6X1/2-20)
- PFERD 13/64" Chain Saw File Round - 8" Length (17048)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230HASD)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228SPL)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214BASD)
- PROTO WR COMB 15MM 6 PT (POJ1215MHASD)
- PROTO Combination Wrench, 3-5/8" Length (J1211ES)
- PROTO Satin Combination Wrench 10 mm - 6 Point (J1210MHASD)
- Proto Wrenches