Shop All Combination Wrenches
Proto
Combination Wrench, 18mm Sz, 5-1/4" Length
Mfr # J1218MES
Zoro # G2767270
original price:
$28.55
24% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Anti-Slip Design Yes
- Reversing No
- Wrench Product Grouping Wrenches
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1218MES
- Zoro # G2767270
- UPC # 662679115500
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 18 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA71)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0106)
- PROTO Combination Wrench, Head 29mm, 12 Points (J1229M-T500)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222ASD)
- PROTO Combination Wrench, Head 1-1/16" (J1234S)
- PROTO Combination Wrench, Head 1-1/2", 12 Points (J1248-T500)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- Proto Wrenches