Shop All Combination Wrenches
Proto
Combination Wrench, 15-7/8" L, 12 Points
Mfr # J1238-T500
Zoro # G6551400
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Single End/Double End Double End
- Wrench Shape Straight
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1238-T500
- Zoro # G6551400
- UPC # 662679175115
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 7/8 in |
Head Size | 1 3/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 3/16 in, Overall Length 15 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 3/4 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF314PF)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- PRO-GRADE TOOLS Screwdriver Set, 6 pcs. (19104)
- PROTO Combination Wrench, 6-29/32" Length (J1211M-T500)
- PROTO Combination Wrench, Metric, 36mm Size (J1236M)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MBASD)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MBASD)
- PROTO Combination Wrench, SAE, 3-1/2in Size (J12112)
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- Proto Combination Wrenches