Shop All Combination Wrenches
Proto
Combination Wrench, 14mm Sz, 4-1/2" Length
Mfr # J1214MES
Zoro # G2767130
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Finish Chrome
- Wrench Style Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1214MES
- Zoro # G2767130
- UPC # 662679115463
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 14 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- KRAFT TOOL Blue Steel Pool Trowel, 24"x4 (CF745B)
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-10)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- PROTO Combination Wrench, 9mm Sz, 3-5/8" Length (J1209MES)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214BASD)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- WERA Ratcheting Wrench, Metric, 11mm Head Sz (05020066001)
- Proto Wrenches