Shop All Combination Wrenches
Proto
Combination Wrench, 1/4" Sz, 3-1/4" Length
Mfr # J1208ES
Zoro # G2766808
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Number of Points 12
- Overall Length 3 1/4 in
- Wrench Style Short
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1208ES
- Zoro # G2766808
- UPC # 662679115265
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/4 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
If you need a high-quality wrench that is not too long, the Proto J1208ES Combination Wrench is an excellent choice. It offers a 3 1/4" length and a one piece handle. Made of alloy steel, this 12-point combination wrench has a head size of 1/4 in. and a length of 3 1/4 in. This short combination wrench has an open end with a rounded box end to provide greater access around fasteners and nuts or bolts. The Proto J1208ES Combination Wrench is the versatile tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- WESTWARD Precision Slotted Screwdriver 5/32 in Round (401L52)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- PROTO Combination Wrench, 3-15/16" Length (J1214ES)
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MASD)
- PROTO WRENCH COMB 2-1/4 12PT (POJ1272)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216ASD)
- PROTO WR COMB 15/16 12 PT (PO1230ASD)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- Proto Wrenches