Shop All Combination Wrenches
Proto
Combination Wrench, 14-1/16" Length
Mfr # J1225M-T500
Zoro # G2767401
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
- Ratcheting Configuration Non-Ratcheting
- Finish Chrome
- Wrench Product Grouping Wrenches
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1225M-T500
- Zoro # G2767401
- UPC # 662679124229
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 25 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 5/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- PROTO 1/2" Drive Ratchet Repair Kit J5449UT (J5449UTRK)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #16 (46686)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #65 (44335)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- PROTO WR COMB 20MM 12PT (PO1220MASD)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MASD)
- MILWAUKEE TOOL 1-1/4 in. SAE Ratcheting Combination Wrench (45-96-9238)
- Proto Combination Wrenches