Shop All Combination Wrenches
Proto
Combination Wrench, 11-27/64" Length
Mfr # J1220M-T500
Zoro # G2767289
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Head Movement Fixed
- Overall Length 11 1/2 in
- Finish Chrome
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1220M-T500
- Zoro # G2767289
- UPC # 662679072957
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 20 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2", 3/8", 1/4" Drive 72 Geared Teeth Extendable Flexhead Ratchet Set, 3 Pieces (96753)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- WILLIAMS Williams Duckbill Pliers, 6-1/2" (PL-146C)
- MILWAUKEE TOOL 3/4" Diamond Max Hole Saw (49-56-0515)
- PROTO Combination Wrench, Head 15/16" (J1230S)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- PROTO Full Polish Combination Wrench 12 mm - 12 Point (J1212M-T500)
- PROTO Combination Wrench, Metric, 50mm Size (J1250M)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208EFS)
- PROTO Full Polish Combination Wrench 5/16" - 12 Point (J1210-T500)
- CRAFTSMAN Wrenches, 15mm 72 Tooth 12 Point Metric (CMMT42426)
- Proto Combination Wrenches