Shop All Combination Wrenches
Proto
Combination Wrench, 1-7/8" Sz, 28" Length
Mfr # J1260
Zoro # G2767541
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Finish Satin
- Ratcheting Configuration Non-Ratcheting
- Number of Points 12
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1260
- Zoro # G2767541
- UPC # 662679071325
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 28 in |
Head Size | 1-7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 7/8 in, Overall Length 28 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/4 in, 1 1/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441604)
- BOSCH Jigsaw Blade, T-Shank, 4-5/8 In. L (T301CHM1)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209EFS)
- PROTO WR COMBO 5/16 12 PT (PO1210A)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MASD)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MASD)
- WESTWARD Comb. Wrench, 24mm, Metric, Full Polish (54RY69)
- Proto Wrenches