Shop All Combination Wrenches
Proto
Combination Wrench, 1-3/4" Sz, 25" Length
Mfr # J1256
Zoro # G2767429
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Shape Straight
- Insulated No
- Number of Points 12
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1256
- Zoro # G2767429
- UPC # 662679071301
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 25 in |
Head Size | 1-3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 3/4 in, Overall Length 25 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 1 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF)
- MAKITA 1/4" Die Grinder, 3.5A, Paddle, AC/DC (GD0600)
- CRESCENT NICHOLSON Files and Rasps (37807)
- PROTO Combination Wrench, 1-13/16" Sz (J1258)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MH-T500)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230HASD)
- BETA Double Deep Offset Ring Wrench, 6x7mm (000900006)
- Proto Combination Wrenches