Shop All Combination Wrenches
Proto
Combination Wrench, 1-13/16" Sz
Mfr # J1258
Zoro # G2767410
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Insulated No
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
- Overall Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1258
- Zoro # G2767410
- UPC # 662679071318
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 25 in |
Head Size | 1 13/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 13/16 in, Overall Length 25 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 1 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Switch Unit For 980 Pump (32363)
- BIG HORN Spring & Pins Repair Kit for 10230 Push Stick (10230-SP)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503630)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- PROTO Tether-Ready Satin Combination Wrench 1-1/4" - 12 Point (J1240ASD-TT)
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MBASD)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- WERA Ratcheting Wrench, Metric, 12mm Head Sz (05020067001)
- Proto Combination Wrenches