Shop All Flare Nut Wrenches
Proto
Combination Flare Nut Wrench, L 8-11/16"
Mfr # J3756
Zoro # G3204783
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Hex, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3756
- Zoro # G3204783
- UPC # 662679050719
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 11/16 in |
Overall Length | 8 3/4 in |
Head Size | 11/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 11/16 in, 6-Point Flare Nut, 8 3/4 in, 15 Degrees , Head Thickness 1/2 in, 17/32 in, Insulated No, SAE, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- WESTWARD Mechanical Jaw Puller, 2 ton Cap, 2 Jaws (23MD19)
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- WARNER Strip N Clean Scraper 4 in., 48 in. Steel Handle (792)
- PROTO Ratcheting Flare-Nut Wrench 7/16" - 12 Point (J3814)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- PROTO WR FLARE NUT COMB 7/16 6PT (POJ3752)
- PROTO Flare Nut Wrench, Head Size 13mm x 14mm (J3713MT)
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716MT)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- Proto Flare Nut Wrenches