Shop All Flare Nut Wrenches
Proto
Combination Flare Nut Wrench, L 7-5/8"
Mfr # J3755T
Zoro # G7515374
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Spline, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3755T
- Zoro # G7515374
- UPC # 662679051303
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 5/8 in |
Overall Length | 7 3/4 in |
Head Size | 5/8 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 5/8 in, 12-Point Flare Nut, 7 3/4 in, 15 Degrees , Head Thickness 7/16 in, 15/32 in, Insulated No, SAE, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP76)
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity (9340)
- H.B. PRODUCTS H.B. Products TRTSCS2513B 13 Piece Combination Turbo Socket Set .25 (TRTSCS2513B)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 6" Long (D001006)
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- PROTO Flare Nut Wrench, Head Size 15mm (J3815M)
- PROTO Satin Flare-Nut Wrench 9 x 11 mm - 6 Point (J3709M)
- PROTO 11/16" RATCHETING FLARE NUT WR (PO3822)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- PROTO Flare Nut Wrench, Head Size 5/8" x 11/16" (J3772)
- WESTWARD Flare Nut Wrench, Head Size 15mm x 17mm (5MR57)
- Proto Wrenches