Shop All Flare Nut Wrenches
Proto
Combination Flare Nut Wrench, L 6-15/16"
Mfr # J3754
Zoro # G2950376
original price:
$25.45
10% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Hex, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3754
- Zoro # G2950376
- UPC # 662679050696
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 9/16 in |
Overall Length | 7 in |
Head Size | 9/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 9/16 in, 6-Point Flare Nut, 7 in, 15 Degrees , Head Thickness 7/16 in, 15/32 in, Insulated No, SAE, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.2501408X30)
- ELESA Black-oxide steel threaded stud, MR.80 p-M12x40-C9 (MR-p)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5705)
- BOSTITCH Screw, Trigger Pivot (108562)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716MT)
- PROTO Flare Nut Wrench, Head Size 13mm (J3813M)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Line Fittings (LT1930XL)
- Proto Flare Nut Wrenches