Shop All Chisels
Proto
Cold Chisel, Super Duty, 1/2 in. Tip
Mfr # J86A7/16S2-TT
Zoro # G8730687
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 1/2 in
- Hex 7/16 in
- Tether Capable Tether Ready
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 6 in |
Overall Length | 6 in |
Blade Width | 1/2 in |
Shank Width | 7/16 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1/2 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 6 in, Handle Material Steel, Non-Sparking No, Tether Ready Yes, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Blue, 34 in W (348XBL)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 19 x 22 mm L.235 mm (40031922)
- PROTO Cold Chisel, Super Duty, 5/8 in. Tip (J86A1/2S2-TT)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- PROTO Diamond Point Chisel, 3/16 In. x 5 In. (J765/16S2)
- PROTO 7/32" Cape Chisel (J725/16S2)
- PROTO Cape Chisel, 3/16 In. x 4-5/8 In. (J721/4S2)
- DASCO PRO Guarded Floor Chisel, 2-1/2" Tip x 10" L (G472)
- Proto Chisels