Shop All Punch & Chisel Sets
Proto
Cold Chisel Set, Not Tether Capable
Mfr # J86CS2
Zoro # G1382841
original price:
$43.33
4% off
new price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Hand Ground Cutting Edge to the Exact Angle for Cutting Through Tough Metals, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
- Length 5-1/8 to 6-3/4 i n
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J86CS2
- Zoro # G1382841
- UPC # 662679036133
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 5-1/8 to 6-3/4 i n |
Sizes Included | 1/2 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Tip Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Blade Width | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Overall Length | 5 1/4 in, 5 1/2 in, 6 in, 6 3/4 in |
Shank Width | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Description
Cold Chisel Set, Set Type Chisel Set, Types Included Cold Chisel, Number of Pieces 5, Blade Tip Shape Diamond, Blade Width 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Includes Handle No, Chisel Type Cold Chisel, Overall Length 5 1/4 in, 5 1/2 in, 6 in, 6 3/4 in, Includes 3/8 in, 5/16 in, 5/8 in, 7/16 in, Cold Chisel: 1/2 in, Tip Size 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No, Corrosion-Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/2"-13 (T/A54727)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- DEWALT 2-Point Utility Blade, 3/4" W, PK75 (DWHT11004)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-B (C18030)
- PROTO Drift Punch Set, Not Tether Capable (J96A)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- PROTO Punch and Chisel Set, Not Tether Capable (J3)
- PROTO Punch and Chisel Set, 5 Pieces, Steel (J3S2)
- PROTO Drift Punch Set, Not Tether Capable (J96BS2)
- PROTO Drift Punch Set, Not Tether Capable (J9633B)
- TEKTON Pin Punch Set, 9-Piece (1/16-3/8 in.) (PNC92001)
- Proto Cutting and Shaping Tools