Shop All Punch & Chisel Sets
Proto
Cold Chisel Set, Not Tether Capable
Mfr # J86000
Zoro # G1858141
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features 20% Larger Striking Surface Than Standard Chisels Directs the Power to the Cutting Edge, A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Hand-Ground Cutting Edge to the Exact Angle for Cutting Through Tough Metals, Includes a Pouch for Convenient Storage Solution, Longer Shank Features a Knurl for Better Grip and Easy Positioning, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
- Length 6 in, 6-13/16 in, 7-5/8 in, 8-7/16 in, 9-1/4 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J86000
- Zoro # G1858141
- UPC # 662679011185
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 6 in, 6-13/16 in, 7-5/8 in, 8-7/16 in, 9-1/4 in |
Sizes Included | 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Overall Length | 6 in, 6 3/4 in, 7 3/4 in, 8 1/2 in, 9 1/4 in |
Blade Width | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Shank Width | 5/16 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in |
Tip Size | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Description
The Proto J86000 Cold Chisel Set is a versatile set of five cold chisels that are designed to tackle the toughest jobs. They are made from S2 steel, so you can count on them for years of service. These cold chisels come in 5 different sizes ranging from 1/2 in. to 7/8 in.. The straight wireway makes it easy to maneuver around the work area. You can choose between tethering capabilities and standard tool. Their one-piece punch piece design provides an efficient operation without any extra parts to replace or lose. If you are looking for a durable set of cold chisels that will serve you well, then look no further than Proto Tools' J86000 Cold Chisel Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MDJNR 164D (MDJNR164D)
- SUPERIOR ELECTRIC On-Off Toggle Switch 2 Prong For Table Saws & Drill Press (SW7B)
- ZORO SELECT Hand Tool, M5, 60mm, RNHT (RNHT-M5)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Flare Nut Crowfoot Wrench (WCF16217)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- PROTO Punch and Chisel Set, 12 Pieces (J2)
- PROTO Pneumatic Bit, Tapered Punch, .401 Shank (A911)
- PROTO Punch and Chisel Set, 5 Pieces, Steel (J3S2)
- PROTO PUNCH & CHISEL 12pc SET (POJ2S2)
- PROTO Cold Chisel Set, Not Tether Capable (J86CS2)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- Proto Cutting and Shaping Tools