Shop All Chisels
Proto
Cold Chisel, 7/8 In. x 8 In.
Mfr # J86A3/4X8S2
Zoro # G2835052
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/8 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Modified Parabolic Striking End
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 8 in |
Overall Length | 8 in |
Blade Width | 7/8 in |
Shank Width | 3/4 in |
Description
When you need to break up concrete, brick or asphalt, the Proto J86A3/4X8S2 Cold Chisel is the tool for the job. The 7/8 in. x 8 in. cold chisel has a modified parabolic striking end and is made of S2 hardened tool steel. The standard tool comes with a tethering option so you can keep it close at hand when working overhead. This durable chisel can be used for demolition work on stone, brick and asphalt surfaces. When you are ready to start your next project, make sure to equip yourself with this Proto J86A3/4X8S2 Cold Chisel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FOAM GASKET, CYCLONE FILTER (510339301)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6285)
- RIDGID Drain Cleaning Attachment (66623)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/2"R (CF673PF)
- PROTO 1-3/16" Cold Chisel (J86A1X8S2)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4S2)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12)
- PROTO 5/8" Super-Duty Cold Chisel (J86058)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- DASCO PRO Cold Chisel, 1/2" Tip x 6-3/8" L (405)
- Proto Cutting and Shaping Tools