Shop All Chisels
Proto
Cold Chisel, 7/16 In. x 5-9/16 In.
Mfr # J86A3/8S2
Zoro # G0877082
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 7/16 in
- Tether Capable Tether Capable
- Material Steel
- Application Demolition
- Characteristics Modified Parabolic Striking End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7/16 in |
Length | 5 9/16 in |
Shank Width | 3/8 in |
Blade Width | 7/16 in |
Overall Length | 5 1/2 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 7/16 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYZ XPANSION PIN XYZ Xpansion pin 3/8" (31640)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-3/8" (BL14644)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.1A41X60)
- BON TOOL Bon 11-558 Repl Blades For 4 Cubic Feet Stone Mixer (11-558)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- PROTO Cold Chisel, 5/8 In. x 7 In. (J86A1/2S2)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4S2)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- PROTO Cold Chisel, 3/8 In. x 6 In. (J86038)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- Proto Cutting and Shaping Tools